Shop All Door Thresholds
Hager
Gold Anodized Aluminum Threshold 520SGLD36V
Mfr # 520SGLD36V
Zoro # G3777516
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Insert Material Vinyl
- Flange Material Anodized Aluminum
- Finish Gold Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 520SGLD36V
- Zoro # G3777516
- Country of Origin Mexico
- Category Door Thresholds
Details
Color | Gold |
Item | Gold Anodized Aluminum Threshold 520SGLD |
Insert Material | Vinyl |
Flange Material | Anodized Aluminum |
Finish | Gold Anodized Aluminum |
Description
Gold Anodized Aluminum Threshold 520SGLD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- BALDWIN RESERVE Baldwin Reserve HDROUTRR003 Half Dummy R (HD.ROU.TRR.003)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- PEMKO Saddle Threshold, Aluminum Finish, 3" W (151A36)
- YALE COMMERCIAL Pemko Aluminum Latching Panic Saddle Threshold W/ Thermo Insert 36"L x 1-1/2"W, Mill Aluminum (85584)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 4 ft. L (896N-48)
- RANDALL UNFINISHED 3 1/2In. OAK THRES (6 FT W-50-U)
- M-D THRESHOLD LO 36"" BRONZE (10116)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- Hager Door Thresholds