Shop All Door Thresholds
Hager
Gold Anodized Aluminum Threshold 417SGLD36
Mfr # 417SGLD36
Zoro # G5474133
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Finish Gold Anodized Aluminum
- Flange Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 417SGLD36
- Zoro # G5474133
- Country of Origin Mexico
- Category Door Thresholds
Details
Color | Gold |
Item | Gold Anodized Aluminum Threshold 417SGLD |
Finish | Gold Anodized Aluminum |
Flange Material | Anodized Aluminum |
Description
Gold Anodized Aluminum Threshold 417SGLD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Keyed Night Dead Bolt Lock, Bronze (2110)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- SESAMEE Combination Padlock, 4 Numbers (437L)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPG-TS-XR-250)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- RANDALL 4' x 7" Wide x 1/2" High Corrugated Threshold (4 FT A-82)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- NATIONAL GUARD Door Threshold, 72 in. L, .078 in. Thck (950NDKB-72)
- TOWER SEALANTS M-D 0.875 in. H X 3.5 in. W X 36 in. L Mill Aluminum Adjustable Deluxe Threshold Gray (08664)
- M-D ADJSTBL THRESHLD 36"" SLV (78600)
- Hager Door Bottoms, Thresholds & Seals