Shop All Door Thresholds
Hager
Gold Anodized Aluminum Threshold 415SGLD36
Mfr # 415SGLD36
Zoro # G5473774
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Flange Material Anodized Aluminum
- Finish Gold Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 415SGLD36
- Zoro # G5473774
- Country of Origin Mexico
- Category Door Thresholds
Details
Color | Gold |
Item | Gold Anodized Aluminum Threshold 415SGLD |
Flange Material | Anodized Aluminum |
Finish | Gold Anodized Aluminum |
Description
Gold Anodized Aluminum Threshold 415SGLD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Builders Edge Vinyl Shutter Sample Colors (BESAMPLECOLORS)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (47CT3.32D)
- ROCKWOOD Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (404.26D)
- KEEDEX Keedex Gate Products (K-BXSGL234-FEAL)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- RANDALL 3' x 5" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-79)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 8 in. W (8428-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 5 in. W (950N-72)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- PEMKO Door Threshold, Smooth, 36"L, Poly Vynil (EV232BL-36)
- THERMWELL PRODUCTS Thermwell Products T35-36H Underdoor Threshold Kt 1.25 x 36 In. (6798433)
- Hager Door Accessories