Shop All Door Thresholds
Hager
Gold Anodized Aluminum Threshold 413S72GLD
Mfr # 413S72GLD
Zoro # G5473038
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold Anodized Aluminum
- Color Gold
- Flange Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 413S72GLD
- Zoro # G5473038
- Country of Origin Mexico
- Category Door Thresholds
Details
Finish | Gold Anodized Aluminum |
Color | Gold |
Item | Gold Anodized Aluminum Threshold 413S72G |
Flange Material | Anodized Aluminum |
Description
Gold Anodized Aluminum Threshold 413S72G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Segment Arch W/ Flankers 3 Spoke Architectural Grade PVC Pediment, 48"W x 13"H x 2-1/2"P (PEDPS048X130SGF03)
- MASTER MAGNETICS CER MAGNET RING 3/4"" CD6 (07005)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 1 In Door, Steel, PK4 (TD-RT100S)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (36" Long) (3 FT A-76)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- M-D BAR CARPET TOOTH 36""SILV (78055)
- RANDALL 6' x 6" Wide x 1/4" High Corrugated Threshold (6 FT A-81)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (1013-48)
- Hager Door Thresholds