Shop All Door Sweeps
Hager
Gold Anodized Aluminum Sweep 770SGLD48B
Mfr # 770SGLD48B
Zoro # G3454579
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold Anodized Aluminum
- Color Gold
- Door Sweep Type Brush
- Flange Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 770SGLD48B
- Zoro # G3454579
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Gold Anodized Aluminum |
Color | Gold |
Item | Gold Anodized Aluminum Sweep 770SGLD48B |
Door Sweep Type | Brush |
Flange Material | Anodized Aluminum |
Description
Gold Anodized Aluminum Sweep 770SGLD48B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- GENESIS 318Ex 92St 135N 8X22 Me10 Dc (GSS 003567)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- HPC HPC:7/16" Standard Replacement Cam Lock (ULR-437STD-KA-0000)
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Mill Finish Aluminum Sweep 770SMIL36B (770SMIL36B)
- PEMKO Door Sweep, Aluminum Flange Material (18062DNB36)
- NATIONAL GUARD Brush, Gray, Nylon, 48 in.L (9605A-48)
- Hager Door Bottoms, Thresholds & Seals