Shop All Door Sweeps
Hager
Gold Anodized Aluminum Sweep 754SGLD48N
Mfr # 754SGLD48N
Zoro # G3454545
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold Anodized Aluminum
- Color Gold
- Flange Material Anodized Aluminum
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 754SGLD48N
- Zoro # G3454545
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Gold Anodized Aluminum |
Color | Gold |
Item | Gold Anodized Aluminum Sweep 754SGLD48N |
Flange Material | Anodized Aluminum |
Insert Material | Neoprene |
Description
Gold Anodized Aluminum Sweep 754SGLD48N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 20 Capacity, 13-3/4" H (CB12952)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G358 (KC-SM-NK-358)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Passage Hall/Closet Door Lever (GAL-1110L-R-626)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- M-D DR SWP EXV BDB 36"" (05744)
- THERMWELL PRODUCTS 2X36 Alu Dr Sweep (SB36W)
- RANDALL 4' Black Aluminum Brush Door Sweep For Gap Up To 1" (4 FT BS-100-BLK)
- FROST KING 0.2 in. H X 2 in. W X 36 in. L Aluminum Door Sweep Silver (SB36)
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- Hager Door Bottoms, Thresholds & Seals