Shop All Door Sweeps
Hager
Gold Anodized Aluminum Bottom 747SGLD36N
Mfr # 747SGLD36N
Zoro # G3453863
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold Anodized Aluminum
- Color Gold
- Flange Material Anodized Aluminum
- Insert Material Neoprene
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 747SGLD36N
- Zoro # G3453863
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Gold Anodized Aluminum |
Color | Gold |
Item | Gold Anodized Aluminum Bottom 747SGLD36N |
Flange Material | Anodized Aluminum |
Insert Material | Neoprene |
Mounting Type | Surface |
Product Type | Bottom |
Description
Gold Anodized Aluminum Bottom 747SGLD36N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Coat Hook, 2 in. W, Satin Steel (HBH-5)
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 11 lb. Pull (6XY95)
- NATIONAL HARDWARE HINGE MORT NP ZINC2-1/2"" (N146-258)
- MAG-MATE Cup Magnet, Neodymium, 1-3/16 in. (NT750)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- NATIONAL GUARD 36" Black Neoprene Door Sweep (200NA36)
- FROST KING DOOR SWEEP 1-3/4""W 36""L (UDB36BR)
- FROST KING DOOR SWEEP 1-1/2""W (DS101BH)
- M-D DOOR SWEEP BRZ 2-1/4X48"" (69638)
- PEMKO 307DV36 36" Door Bottom Sweep with 1" Vinyl Dark Bronze (307DV36)
- Hager Door Accessories