Shop All Surface Hinges
Hager
Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish
Mfr # 780-057HD 83 CLR
Zoro # G609955319
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Satin Aluminum Clear Anodized
- Door Leaf Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 780-057HD 83 CLR
- Zoro # G609955319
- UPC # 197163155989
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.5 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Satin Aluminum Clear Anodized |
Description
Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto Gray 3 in. X 18 in. Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0228)
- HICKORY HARDWARE Hinge Self Mortise, 2PK (P8294-VB)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000)
- ADAMS RITE DL Flat W/ DUST Box And MOU PL Short DeadLatch Strike Mounting Plate Satin Stainless Stee (ADR-4902-01-630)
- HAGER Hinges (1251 4-1/2X4-1/2 US26D)
- HAGER Concealed Leaf Continuous Geared Hinge, Heavy Duty, 95-in, Satin Aluminum Clear Anodized Finish (780-224HD 95 CLR)
- HAGER Hinges (BB1191 5X4-1/2 US10B)
- HAGER Hinges (1250 4-1/2X4-1/2 US3)
- HAGER Hinges (BB1129 4-1/2 US26D)
- HAGER Hinges (BB1191 5X4-1/2 US32D)
- PRIME-LINE Screen Door Hinge, 1/8 in. Offset Center Leaf, Florida Brown Finish Single Pack (K 5153)
- Hager Door Hinges