Shop All Spring Hinges
Hager
Flat Black Hinge 12504L1
Mfr # 053553
Zoro # G4784859
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 053553
- Zoro # G4784859
- Country of Origin Mexico
- Category Spring Hinges
Details
Item | Flat Black Hinge 12504L1 |
Finish | Flat Black |
Description
Flat Black Hinge 12504L1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: 1 1/8" Rim Dummy , Satin Chrome (ILCO-7010DC-26D)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 9/32 in (1XTF4)
- PRIME-LINE 72x932 Chan GRY Snap (P 8047)
- RAYMOND Disc Spring, 0.650" Min. Inside Dia., PK25 (W0855010S)
- HAGER Hager 1752415 4 x 4 x 0.62 in. Radius Corner Steel Full Mortise Residential Spring Hinge; Satin Nickel (1752415)
- HAGER Satin Brass Hinge 125144.1 (037466)
- HAGER Prime Coat Hinge 1303P4 (126808)
- HAGER Prime Coat Hinge 17524P (118756)
- HAGER Oil Rubbed Bronze Hinge 125041210B.SC1 (140419)
- HAGER Matte Antique Bronze Hinge 1754410R (170481)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012011)
- Hager Door Hinges