Shop All Exit Devices
Hager
Exit Device
Mfr # 4701 RIM 48 US32D
Zoro # G810059073
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Grade Grade 1
- Color Satin Stainless Steel
- Material Aluminum
- Application Hager Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 4701 RIM 48 US32D
- Zoro # G810059073
- UPC # 197163185917
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4 In. |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Material | Aluminum |
Application | Hager Exit Devices |
Includes | Rim Exit Devices |
Function | Exit Only |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 In., Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Chrome Deadbolt D261M626 (043156147281)
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- FEATHERLIGHT CEILING TILES Ceilume Stratford Ceiling Tiles - White - 2' x 4', 30PK (V1-STRATF-24-WTO)
- HAGER Aluminum Exit 4701SVR3684ALM (118204)
- HAGER Dark Bronze Exit 4701RIM36DBZ (118169)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 82-in to 96-in Door Height, Pass (9949L-BE-06-F 3 US10 RHR)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 32D)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3LH-101-628/313)
- Hager Exit Devices