Shop All Electric Strikes
Hager
Electric Strike
Mfr # 2925 US32D
Zoro # G110058929
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Finish Satin Stainless Steel
- For Use With Hager Latches, Catches and Bolts
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 2925 US32D
- Zoro # G110058929
- UPC # 197163013609
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC/24VDC |
Finish | Satin Stainless Steel |
For Use With | Hager Latches, Catches and Bolts |
Includes | Electric Strikes |
Description
Electric Strike - 5/8 Latch, Field Reversible Failsafe/Failsecure, 12/24VDC, 4-7/8 Square Corner Stainless Steel Faceplate, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Sicilian Blue-Sample (BC-954SMP)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1Z)
- MAG-MATE Magnetic Print/Document Holder, 1.4", PK10 (PHMX1500PK10)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- HAGER 1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge (BB1279 4-1/2X4-1/2 26D ETW4)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000 DSM MBS)
- RUTHERFORD Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin. (7114-08D 32D)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 LBM 630)
- STANLEY SECURITY Electrified Door Hinge with Concealed Bearing (CECB179-66 4-1/2X4-1/2 26D)
- TRINE Trine 2000 Series Electric Strikes, 16-24 VAC/VDC, Satin Chrome (2012C-16-24AC/DC)
- TRINE Trine 4100 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (4100 US32D)
- Hager Electromagnetic Locking Systems