Shop All Door Closer Arms
Hager
Dark Bronze Arm 5106DBZ
Mfr # 130973
Zoro # G3776107
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Orientation Non Handed
- For Use With 5100 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
- Arm Type Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 130973
- Zoro # G3776107
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Sprayed Dark Bronze |
Hand Orientation | Non Handed |
For Use With | 5100 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Parallel |
For Use with Closer Series | 5100 |
Description
Dark Bronze Arm 5106DBZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRT4)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 1 (3BF)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, Zinc, PK4 (H111)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS35)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077XL AL)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- LCN Door Closer Arms (4040XP-3077EDA 689)
- LCN 6030 Series Concealed Closers Arm Interior and Exterior Matte Silver (6030-3077T AL)
- Hager Door Closer Arms