Shop All Door Closer Arms
Hager
Dark Bronze Arm 5103DBZ
Mfr # 71378
Zoro # G3776028
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Assembly
- Hand Orientation Non Handed
- For Use With 5100 Series
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 71378
- Zoro # G3776028
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Assembly |
Finish | Sprayed Dark Bronze |
Hand Orientation | Non Handed |
For Use With | 5100 Series |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
Arm Type | Main Arm |
For Use with Closer Series | 5100 |
Description
Dark Bronze Arm 5103DBZ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Baltic Brown 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0042)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) LH (KGED0942-AL-L)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- HAGER Aluminum Arm 5303ALM (071270)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- LCN 1250-3077/PA AL Door Closer Arms (1250-3077/PA 689)
- LCN 4040XP-3077 BRASS Door Closer Arms (4040XP-3077 696)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- LCN 2210 Series High Security Closers Arm Interior and Exterior Matte Silver (2210-3077T LH AL)
- Hager Door Closer Arms