Shop All Door Thresholds
Hager
Dark Bronze Anodized Aluminum Threshold 541S36DBAS
Mfr # 541S36DBAS
Zoro # G3778776
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Insert Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 541S36DBAS
- Zoro # G3778776
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Dark Bronze Anodized Aluminum Threshold |
Finish | Aluminum |
Flange Material | Aluminum |
Insert Material | Silicone |
Description
Dark Bronze Anodized Aluminum Threshold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: 2021 - 2021 TOYOTA RAV4 PRIME / 5-Button Smart Key / P.N 8990H-42380 / HYQ14FBX (RSK-TOY-42380)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge, Holes per Leaf: 5 (DSB66BB10B)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740160140)
- ZORO SELECT O-Ring, Dash 229, Viton, 0.13 In., PK10 (U38871.012.0237)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- M-D Insert Threshold Vnyl 2X36 In (13565)
- RANDALL 8' x 6" Wide x 1/2" High Corrugated Threshold (8 FT A-80)
- M-D THRS FLAT OAK 2-1/2""X36"" (11908)
- M-D BAR CARPET TOOTH 36""SILV (78055)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (896VDKB-48)
- Hager Door Bottoms, Thresholds & Seals