Shop All Door Thresholds
Hager
Dark Bronze Anodized Aluminum Threshold 520SDBAV72
Mfr # 520SDBAV72
Zoro # G3777498
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Material Aluminum
- Finish Aluminum
- Insert Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 520SDBAV72
- Zoro # G3777498
- Country of Origin Mexico
- Category Door Thresholds
Details
Item | Dark Bronze Anodized Aluminum Threshold |
Flange Material | Aluminum |
Finish | Aluminum |
Insert Material | Vinyl |
Description
Dark Bronze Anodized Aluminum Threshold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-300-0800)
- OMNIA Diameter Round Cabinet Knob Oil Rubbed Bronze 1-1/2" (9035/38.10B)
- EEZER PRODUCTS .375in X 5in X .125in Black Handle Grip, Vinyl Foam (100050)
- MSI Premium Black Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 8PK (ZOR-PNL-0077)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- M-D 0 Low Threshold, 36 in L, 334 in W, Aluminum, Brite Gold (9043)
- M-D INSERT VNYL REPL THRSHLD (13466)
- RANDALL 3' x 6" Wide x 1/2" High Black Corrugated Threshold (3 FT A-80-BLK)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- PEMKO 171A42 42" Saddle Threshold Mill Aluminum (171A42)
- THERMWELL PRODUCTS 37 GRY Storm DR Bottom (Y3750)
- Hager Door Bottoms, Thresholds & Seals