Shop All Door Thresholds
Hager
Dark Bronze Anodized Aluminum Threshold 520SDBA36W
Mfr # 520SDBA36W
Zoro # G3777437
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Insert Type Pile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager
- MFR # 520SDBA36W
- Zoro # G3777437
- Country of Origin Mexico
- Category Door Thresholds
Details
Finish | Aluminum |
Item | Dark Bronze Anodized Aluminum Threshold |
Flange Material | Aluminum |
Insert Type | Pile |
Description
Dark Bronze Anodized Aluminum Threshold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543020)
- STRYBUC 25in Ribbed Channel Balance (62A-24HD-2)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL4100 US26D)
- BEST Interchangeable Core, Satin Brass, Keyway Type D, 6 Pins (1C6D1606)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- PEMKO 2727A72 72" Offset Saddle Threshold Mill Aluminum (2727A72)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT WL-50-C)
- PEMKO 170A42 42" Saddle Threshold Mill Aluminum (170A42)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 n L, 10in W (8430DKB-72)
- M-D U-SHAPD BOTTOM SLVR 36 in. L (69539)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803V-36)
- Hager Door Thresholds