Shop All Door Sweeps
Hager
Dark Bronze Anodized Aluminum Bottom 747SDBA48N
Mfr # 747SDBA48N
Zoro # G3453836
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Flange Material Aluminum
- Mounting Type Surface
- Insert Material Neoprene
- Product Type Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 747SDBA48N
- Zoro # G3453836
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Aluminum |
Item | Dark Bronze Anodized Aluminum Bottom 747 |
Flange Material | Aluminum |
Mounting Type | Surface |
Insert Material | Neoprene |
Product Type | Bottom |
Description
Dark Bronze Anodized Aluminum Bottom 747
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in., Bolt Length: 2 in (G05-EL)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- UPF Post Top 5-1/2In Acorn (106091)
- MARKS Marks: 2-3 / 8" Backset Deadlatches for 170AB Lock (MRK-1138A-32D)
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- HAGER Mill Finish Aluminum Sweep 770SMIL36B (770SMIL36B)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- FROST KING DOOR SWEEP 2""W 36""L (A62/36WH)
- PEMKO Door Sweep, Black, 72" L (3452DNB72)
- Hager Door Bottoms, Thresholds & Seals