Shop All Door Sweeps
Hager
Dark Bronze Anodized Aluminum Bottom 747SDBA36N
Mfr # 747SDBA36N
Zoro # G3453827
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Mounting Type Surface
- Flange Material Aluminum
- Insert Material Neoprene
- Product Type Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 747SDBA36N
- Zoro # G3453827
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Aluminum |
Item | Dark Bronze Anodized Aluminum Bottom 747 |
Mounting Type | Surface |
Flange Material | Aluminum |
Insert Material | Neoprene |
Product Type | Bottom |
Description
Dark Bronze Anodized Aluminum Bottom 747
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC INDUSTRIES Black Dual Action Single/Double Hung Or Sliding Plastic WOCD Window Opening Control Device, 2PK (50-2007B)
- BRINKS Steel Security Bar for Sliding or Hinged Doors 25"-43" Long (675-83001)
- ELMDOR Dry Wall Access Door, 16x16, Prime Coat W/ Screwdriver Lock (DW16X16PC-SDL)
- RICHELIEU AMERICA S-HOOK 2-1/2 in (278XBC)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Mill Finish Aluminum Sweep 770SMIL36B (770SMIL36B)
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- RANDALL 4' Brown Aluminum Brush Door Sweep For Gap Up To 2" (4 FT BS-330-BR)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- Hager Door Bottoms, Thresholds & Seals