Shop All Door Sweeps
Hager
Dark Bronze Anodized Aluminum Bottom 740SDBA36S
Mfr # 740SDBA36S
Zoro # G3453793
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Insert Material Silicone
- Flange Material Aluminum
- Mounting Type Surface
- Product Type Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 740SDBA36S
- Zoro # G3453793
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Aluminum |
Item | Dark Bronze Anodized Aluminum Bottom 740 |
Insert Material | Silicone |
Flange Material | Aluminum |
Mounting Type | Surface |
Product Type | Bottom |
Description
Dark Bronze Anodized Aluminum Bottom 740
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Door Holder, Chrome, Silver, Wall (1XNP7)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Gry Primer (L-FRA100-WG-GT118-12x12)
- KIPP Magnet Horseshoe Magnet Size:2 H=25 Alnico, Red, Rectangular (K0560.02)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Satin Brass (15142X4-SL)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Mill Finish Aluminum Sweep 770SMIL36B (770SMIL36B)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- NATIONAL GUARD Nylon Brush, DKB, 48 (601DKB-48)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- Hager Door Accessories