Shop All Surface Hinges
Hager
Concealed Leaf Continuous Geared Hinge, Heavy Duty, 95-in, Dark Bronze Anodized Aluminum Finish
Mfr # 780-224HD 95 DBA
Zoro # G809955287
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Dark Bronze Anodized Aluminum
- Door Leaf Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 780-224HD 95 DBA
- Zoro # G809955287
- UPC # 197163155910
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 3.75 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Dark Bronze Anodized Aluminum |
Description
Concealed Leaf Continuous Geared Hinge, Heavy Duty, 95-in, Dark Bronze Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door with Black Hinges (2168FHCPHBRH1D4916)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- FALCON 7-pin SFIC Core, A Keyway, Uncombinated, Slide Cap, 626, 4 Pack (C647 A 626 (4PK))
- SCHLAGE Bright Brass Dummy Lever Lockset, Elan (F170 ELA 605)
- HAGER Concealed Leaf Continuous Geared Hinge, Heavy Duty, 83-in, Dark Bronze Anodized Aluminum Finish (780-112HD 83 DBA)
- HAGER Hinges (BB1191 5X4-1/2 US10B)
- HAGER Concealed Leaf Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish (780-112HD 83 CLR)
- HAGER Hinges (BB1129 4-1/2 US26D)
- HAGER Hinges (BB1199 5X4-1/2 US26D)
- HAGER Hinges (BB1191 5X4-1/2 US32D)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (5821NBB1)
- Hager Door Hinges