Shop All Continuous Hinges
Hager Companies
Hager 780-226 Heavy Duty Concealed Leaf Hinge 83" Clear FFUL
Mfr # YS2260830CLR000001
Zoro # G405658674
product price: $257.99
/ea
Free Shipping & Returns
$257.99
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
- Brand Hager Companies
- MFR # YS2260830CLR000001
- Zoro # G405658674
- UPC # 41359545798
- Country of Origin United States
- Category Continuous Hinges
Description
Heavy duty concealed leaf hinge - clear finish hager 780 series hinge for high frequency doors or heavy, medium frequency doors. For doors 2" (51 mm) thick or greater. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 5/16" (8 mm) hinge side plus standard lockside clearance. Fasteners: dril-kwik screws. 83" length. Door/frame reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Door edge protection lip. Frame leaf alignment rib for proper hinge and door location.
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
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Differently - Aluminum Finish (MJR-A200-KD)
- CAMPBELL CHAIN & FITTINGS Snap Openeye Znc 3-3/8" (T7607301)
- ILCO Ilco: Key Blanks, 1043J-IL11 ILLINOIS (ILCO-1043J-IL11)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 3-1/2in.W (398-48)
- MONROE PMP 3 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12530072)
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (4PB11)
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26040072)
- ZORO SELECT 1 in W x 48 in H Bright Stainless Steel Continuous Hinge (1CAP6)
- MONROE PMP 2-1/2" W x 72" H Mill Continuous Hinge (CC26025072GA)
- MARLBORO 1" W x 96" H Aluminum Continuous Hinge (4PNW3)
- ZORO SELECT 1 1/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB31)
- Hager Companies Continuous Hinges