Shop All Continuous Hinges
Hager Companies
Hager 780-224 Heavy Duty Concealed Leaf Hinge - Fire Rated
Mfr # YS2240830CLR000001
Zoro # G505658703
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # YS2240830CLR000001
- Zoro # G505658703
- UPC # 41359480648
- Country of Origin United States
- Category Continuous Hinges
Description
Heavy duty concealed leaf hinge - fire rated - clear finish - 3/32" inset hager 780 series hinge for high frequency doors or heavy, medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 5/16" (8 mm) hinge side plus standard lockside clearance. Fasteners: dril-kwik screws. 83" length. Door/frame reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Fire rating: up to 3 hr. Metal and 90 min. Wood composite (with studs). Door edge protection lip. Frame leaf alignment rib for proper hinge and door location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C02190250500M (C02190250500M)
- ZORO SELECT O-Ring, Dash 348, Buna N, 0.21 In., PK5 (U38801.018.0437)
- SARGENT M56AF Electric Latch Retraction Motor Kit for F Size Exit Device Rail (M56AF)
- EKENA MILLWORK 5 7/8"H x 5/8"P x 94 1/2"L Remington Baseboard Moulding (BBD05X00RE)
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32" Inset x Clear x 95" (Pkg of 5) (FCH-FC240-95-CL)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS74120072)
- ZORO SELECT 1 1/2 in W x 36 in H Stainless steel Continuous Hinge (2ZFP9)
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB10)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS26030072)
- ZORO SELECT 1 1/2 in W x 48 in H Bright Brass Continuous Hinge (1CCK6)
- MARLBORO 1" W x 72" H Mill Stainless Steel Continuous Hinge (4PNN2)
- Hager Companies Door Hinges