Shop All Continuous Hinges
Hager Companies
Hager 780-224 Heavy Duty Concealed Leaf Hinge 95" CLR FFUL
Mfr # YS2240950CLR000001
Zoro # G605658658
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # YS2240950CLR000001
- Zoro # G605658658
- UPC # 41359477686
- Country of Origin United States
- Category Continuous Hinges
Description
Heavy duty concealed leaf hinge - clear finish - 3/32" inset hager 780 series hinge for high frequency doors or heavy, medium frequency doors. For doors 1-3/4" thick. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 5/16" (8 mm) hinge side plus standard lockside clearance. Fasteners: dril-kwik screws. 83" length. Door/frame reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Door edge protection lip. Frame leaf alignment rib for proper hinge and door location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 3.87 lb. (NE2550NP42)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-14D)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-160DBAC)
- STOCKCAP S Caps-0.375-0.500-0.043-701-89-BLACK, 100PK (091113)
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB10)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS74130072)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (1JET7)
- NATIONAL HARDWARE CONT HINGE BRS1-1/16X12"" (N265-355)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (1JFL6)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- HAGER Continuous Hinges (780-300HD 95 CLR)
- Hager Companies Door Hinges