Shop All Surface Hinges
Hager Companies
Hager 780-210 Standard Duty Full Surface Hinge - Fire Rated
Mfr # XS2100830CLR000001***
Zoro # G605658702
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # XS2100830CLR000001***
- Zoro # G605658702
- UPC # 41359480501
- Country of Origin United States
- Category Surface Hinges
Description
Standard duty full surface hinge - fire rated - clear finish - 1/32" inset hager 780 series hinge for medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. Fasteners: dril-kwik screws and sex bolts. 83" length. Door reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Fire rating: up to 3 hr. Metal and 90 min. Wood composite (with studs). Can be used with any door and frame material. Security molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- ZORO SELECT Cam Latch, Nonlocking, Bright Chrome (4RRD8)
- HARDWARE RESOURCES Hinge Pin Door Stop with Self-Adjusting Pad - Satin Nickel (DS01-SN)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- RICHELIEU 4inch 102 mm Full Mortise Ball Bearing Butt Hinge, Black (4822FBB)
- HAGER Hinges (BB1129 4-1/2 US26D)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Aluminum 2 Pack (K 5038)
- HARDWARE RESOURCES Bright White 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot (9805BWH)
- EMBASSY 3-1/2 x 3-1/2 Solid Brass Hinge, Satin Nickel Finish with Urn Tips (3535BBUS15U-1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 Plain DR HingePin (N273-920)
- Hager Companies Door Hinges