Shop All Surface Hinges
Hager Companies
Hager 780-210 Heavy Duty Full Surface Hinge - Fire Rated
Mfr # YS2100830CLR000001
Zoro # G305658712
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # YS2100830CLR000001
- Zoro # G305658712
- UPC # 41359480617
- Country of Origin United States
- Category Surface Hinges
Description
Heavy duty full surface hinge - fire rated - clear finish - 1/32" inset hager 780 series hinge for high frequency doors or heavy, medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. Fasteners: dril-kwik screws and sex bolts.83" length. Door reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Fire rating: up to 3 hr. Metal and 90 min. Wood composite (with studs). Can be used with any door and frame material. Security molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA 2 in. Universal Floor Bumper Blister Pack, Bright Chrome - Solid Brass (UFB5000BPU26)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:A Without Hole, Steel Bright (K1175.4012010)
- ZORO SELECT Silicone O-Ring, 2mm Wide 7mm ID, PK50 (ZUSAS2X7)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800FG (LL1S14X04800FG)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Loose Pin Non-Mortise Hinge 4 Hole (9500DACM)
- EMBASSY 3 x 3 Solid Brass Hinge, Satin Nickel Finish with Steeple Tips (3030US15S-1)
- NATIONAL HARDWARE SURF MOUNT HINGE BRS 3"" (N244-780)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Antique Brass Finish Acorn Tips (4545BBUS5A-1)
- HARDWARE RESOURCES Bright White 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802BWH)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- Hager Companies Door Hinges