Shop All Surface Hinges
Hager Companies
Hager 780-157 Standard Duty Full Surface Hinge - Fire Rated
Mfr # XS1570830CLR000001***
Zoro # G805658687
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # XS1570830CLR000001***
- Zoro # G805658687
- UPC # 41359480495
- Country of Origin United States
- Category Surface Hinges
Description
Standard duty full surface hinge - fire rated - clear finish - 1/16" inset hager 780 series hinge for medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. Fasteners: dril-kwik screws and sex bolts. 83" length. Door reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Fire rating: up to 3 hr. Metal and 90 min. Wood composite (with studs). Can be used with any door and frame material. Security molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- MSI Golden White Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0059)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4 Concealed Electric (BB1279-4.5X4-10B-1104)
- IVES 5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2-in x 4-1/2-in, Satin Nickel Finish (5BB1 4.5X4.5 619)
- YALE COMMERCIAL McKinney MacPro Hinges, MPB91 4 1/2 x 4 x1/2 US32D, 6"L x 6"W x 2"H, 8-1/2" Dia (85530)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Brushed Chrome (52823BCB1)
- HARDWARE RESOURCES White 3" Swaged Loose Pin Non-Mortise Hinge with 6 Holes (9802WH)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- Hager Companies Door Hinges