Shop All Surface Hinges
Hager Companies
Hager 780-157 Heavy Duty Full Surface Hinge - Fire Rated
Mfr # YS1570830CLR000001
Zoro # G905658648
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # YS1570830CLR000001
- Zoro # G905658648
- UPC # 41359480594
- Country of Origin United States
- Category Surface Hinges
Description
Heavy duty full surface hinge - fire rated - clear finish - 1/16" inset hager 780 series hinge for high frequency doors or heavy, medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. Fasteners: dril-kwik screws and sex bolts. 83" length. Door reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Fire rating: up to 3 hr. Metal and 90 min. Wood composite (with studs). Can be used with any door and frame material. Security molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, LN Keyway, Embossed Logo Only, 50 Pack (6270LN (50PK))
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Honey Bronze Transitional Cabinet Knob (BP224840HBRZ)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Red (U2350RED)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- EMBASSY 3 x 3 Solid Brass Hinge, Polished Nickel Finish with Urn Tips (3030US14U-1)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Brass (2822BB)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- HARDWARE RESOURCES Bright Nickel 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BN)
- HAGER Concealed Leaf Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish (780-112HD 83 CLR)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1HW 4.5X4.5 626 TW8 CON)
- Hager Companies Door Hinges