Shop All Continuous Hinges
Hager Companies
Hager 780-112 Heavy Duty Concealed Leaf Hinge HS1120850CLR000001 85" CLR FFUL
Mfr # YS1120850CLR000001
Zoro # G705658688
product price: $238.99
/ea
Free Shipping & Returns
$238.99
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
- Brand Hager Companies
- MFR # YS1120850CLR000001
- Zoro # G705658688
- UPC # 41359477013
- Country of Origin United States
- Category Continuous Hinges
Description
Heavy duty concealed leaf hinge - clear finish hager 780 series hinge for high frequency doors or heavy, medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 5/16" (8 mm) hinge side plus standard lockside clearance. Fasteners: dril-kwik screws. 85" length. Door/frame reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Door edge protection lip. Frame leaf alignment rib for proper hinge and door location.
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
- MNG 5" Pull, Precision, Oil Rubbed Bronze (85613)
- PRIMELINE TOOLS Satin Nickel Drive-In Ball Catch with Strike (Single Pack) (N 7334)
- SIMPLEX Push Button Lock, Entry, Key Override (1021C26D41)
- KOHLER Cabinet Knob in Vibrant Polished Nickel (29980-SN)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV6)
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge (CFS83CP-HT-LH)
- MONROE PMP 1 1/16 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24010672)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- IVES Dark Bronze Hinge 112HD95313AN (112HD95313AN)
- ZORO SELECT 1 1/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB31)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- Hager Companies Door Hinges