Hager Companies

Hager 5300 Series Door Closer 5300 MLT 1-6 ALM


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

features: heavy duty surface door closer ideal for schools, hospitals, and other high-use environments lifetime warranty standard package contains 5301 closer body, 5302 closer cover, 5303 main arm assembly, 5304 standard screw pack, 5900 parallel arm bracket, and 5902 snb screw pack for 1-3/4in door certifications: bhma certified ansi a156.4, adjustable sizes 2 to 6 - standard ada compliant ansi a117.1 accessibility code only for adjustable sizes 1 to 4 - optional ul/cul listed for up to 3 hours ul10c positive pressure rated ul10b neutral pressure rated material: aluminum alloy cover: full plastic cover and pinion cap springs: double heat treated steel, tempered springs valves: adjustable latching and sweep speed valves, adjustable backcheck valve - standard, delayed action valve - optional, staked valves - standard handing: non-handed arms & brackets: tri-pack: regular, parallel arm, and top jamb mount - standard, 15% power adjustment in standard arm for regular and top jamb mount door thickness: 1-3/4in 44 mm, 1-3/8in - 2-1/4in 36 mm - 57 mm optional fasteners: self-reaming, self-tapping wood and machine screws, sex nuts and bolts finishes: alm, brz, dbz, gol, rust inhibiting primer - standard notes: full rack and pinion operation, precision machined, heat treated steel piston, triple heat treated steel spindle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.