Hager Companies

Hager 5200 Series Door Closer 5200 MLT 1-6 ALM DLY


product price: $324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

features lifetime warranty standard package contains 5201 closer body, 5202 closer cover, 5203 main arm assembly, 5204 standard screw pack, 5900 parallel arm bracket, and 5902 snb screw pack for 1-3/4 44 mm door certifications: bhma certified ansi a156.4, adjustable sizes 2 to 5 - standard ada compliant ansi a117.1 accessibility code only for adjustable sizes 1 to 4 - optional, ul/cul listed for up to 3 hours, ul10c positive pressure rated, ul10b neutral pressure rated materials: aluminum alloy cover: full plastic cover - standard, full size plated metal cover - optional, slim line plastic cover - optional springs: double heat treated steel, tempered springs valves: adjustable latching and sweep speed valves, adjustable backcheck valve - standard, delayed action valve - optional, staked valves - standard handing: non-handed arms & brackets: tri-pack: regular, parallel arm, and top jamb mount - standard door thickness: 1-3/4 44 mm - standard, 1-3/8 - 2-1/4 36 mm - 57 mm thick door - optional fasteners: self-reaming, self-tapping wood and machine screws, nuts and bolts finishes: alm, brz, dbz, gol, us3, us26, us26d, rust inhibiting primer - standard notes: full rack and pinion operation, precision machined, heat treated steel piston triple heat treated steel spindle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.