Shop All Door Closers
Hager Companies
Hager 5100 Series Door Closer 5100 MLT 1-6 ALM HO
Mfr # 5100M16ALMH
Zoro # G208463543
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # 5100M16ALMH
- Zoro # G208463543
- Country of Origin China
- Category Door Closers
Description
features lifetime warranty standard package contains 5101 closer body, 5102 closer cover, 5103 main arm assembly, 5104 standard screw pack, 5909 parallel arm bracket, and 5940 snb screw pack for 1-3/4 44 mm doors certifications: bhma certified ansi a156.4, adjustable sizes 2 to 6 - standard ada compliant ansi a117.1 accessibility code only for adjustable sizes 1 to 4 - optional ul/cul listed for up to 3 hours, ul10c positive pressure rated ul10b neutral pressure rated materials: cast iron cover: full plastic cover - standard,plated metal cover - optional springs: one piece seamless steel spring tube, double heat treated steel, tempered springs valves: adjustable latching and sweep speed valves, adjustable backcheck valve - standard, delayed action valve - optional, staked valves - standard handing: non-handed arms & brackets: tri-pack: regular, parallel arm, top jamb mount - standard door thickness: 1-3/4 44 mm - standard, 1-3/8 - 2-1/4 36 mm - 57 mm thick door - optional fasteners: self-reaming, self-tapping wood and machine screws, sex nuts and bolts finishes: alm, brz, dbz, gol, us3, us26, us26d, rust inhibiting primer - standard notes: full rack and pinion operation, precision machined, heat treated steel piston triple heat treated steel spindle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screen, Fiberglass, 48 in.x100ft., Charcoal (1XMK4)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0200)
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 DBZ (5300M16DBZ)
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 ALM (5300M16ALM)
- HAGER COMPANIES Hager 5200 Series Door Closer 5200 MLT 1-6 ALM SLC (5200M16ALM0S)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Duranodic - Sizes 1-6 (TC4300-DU)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2035STDDKBRZLH)
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- LCN Parallel Arm Super Smoothee Adjustable 1-6 Surface Mounted Delay Door Closer with TBSRT Thru Bolts 6 (4041DELRWPAAL)
- Hager Companies Door Closers & Accessories