Shop All Exit Device Accessories
Hager Companies
Hager 4700 Series Svr Exit Device - Fire Rated
Mfr # 4701SF36084032D
Zoro # G005995216
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # 4701SF36084032D
- Zoro # G005995216
- UPC # 798550181897
- Country of Origin Taiwan, Province of China
- Category Exit Device Accessories
Description
Hager 4700 series svr exit device applications: commercial, standard duty certifications: ul/cul listed for up to three hours for "a" label doors, ul10c/ubc 7-2 (1997) positive pressure rated, ulb10 neutral pressure rated, hex dogging feature standard on non-fire labeled doors, complies with an si a117.1 for accessible buildings and facilities trim: outside escutcheon handed trim available head cover: plated zinc chasis: plated steel end caps: plated steel, stainless steel door size: 36" field sizeable to 30", 48" field sizeable to 36" - optional door thickness: 1 3/4" stile width: 4 1/2" - minimum stile width for single door applications, 4" - minimum stile width required for double door applications, 5" - minimum stile width required for double doors with 2" mullion fasteners: wood and machine screws, thru-bolts latchbolt: 3/8" throw, stainless steel with dead latch strikes: stainless steel with plated rollers, surface applied to frame with slotted holes for easy adjustment finishes: u s3, u s32d, alm, dbz functions: cylinder cut-out 08, blank escutcheon 14, night latch 03, dummy 02 notes: trim is non-handed, center line prep is 40". If door prep elevation is lower, a longer rod will need to be ordered.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- PRIME-LINE Hobby Horse Extension Spring, 5-1/2 in., Steel, Single Loop, 48.2 lbs (SP 9625)
- EMTEK Casement Latch Standard with 3 Strikes Oil Rubbed Bronze Finish (8703US10B)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X07500BL (LP2S12X07500BL)
- JACKSON 24 Top Rod Extender for Concealed Vertical Rod Panic Exit Device (301348)
- ADAMS RITE Life Safety Narrow Stile Mortise Exit Device, For Aluminum Applications, 42 In., LHR, Sat (ADR-8410-28142)
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- DETEX Standard Cylinder Collar for use with ECL-230 Series & ECL-620 (ECL1595)
- COPPER CREEK 48" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-48)
- VON DUPRIN Rectifier SO12VAC (SO12VAC)
- LOCKEY PS40S Panic Shield Value Kit In Silver - PS 24 Panic Shield, PSSB Strike Bracket (LK-PS40S)
- Hager Companies Exit Device Accessories