Shop All Exit Device Accessories
Hager Companies
Hager 4700 Series Svr Exit Device
Mfr # 4701S036084032D
Zoro # G505995211
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # 4701S036084032D
- Zoro # G505995211
- UPC # 798550181712
- Country of Origin Taiwan, Province of China
- Category Exit Device Accessories
Description
applications: commercial, standard duty certifications: ul/cul listed for up to three hours for "a" label doors, ul10c/ubc 7-2 (1997) positive pressure rated, ulb10 neutral pressure rated, hex dogging feature standard on non-fire labeled doors, complies with an si a117.1 for accessible buildings and facilities trim: outside escutcheon handed trim available head cover: plated zinc chasis: plated steel end caps: plated steel, stainless steel door size: 36" field sizeable to 30", 48" field sizeable to 36" - optional door thickness: 1 3/4" stile width: 4 1/2" - minimum stile width for single door applications, 4" - minimum stile width required for double door applications, 5" - minimum stile width required for double doors with 2" mullion fasteners: wood and machine screws, thru-bolts latchbolt: 3/8" throw, stainless steel with dead latch strikes: stainless steel with plated rollers, surface applied to frame with slotted holes for easy adjustment finishes: u s3, u s32d, alm, dbz functions: cylinder cut-out 08, blank escutcheon 14, night latch 03, dummy 02 notes: trim is non-handed, center line prep is 40". If door prep elevation is lower, a longer rod will need to be ordered.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- NATIONAL HARDWARE Floor Door Stop Sb/Chr (N215-830)
- PRIME-LINE Diecast, Classic Bronze, Swing Bar Door Guard (U 10309)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0100)
- VON DUPRIN Anodized Aluminum Rod 05051428 (05051428)
- COPPER CREEK 48" Aluminum Grade 1 Rim Exit (R9500-AL-48)
- JACKSON Dark Bronze Right Side Body and Arm Assembly for Left Hand Reverse 1095 Panic Exit Device (30991313)
- SDC Power Transfer Door Loop, Stainless Steel, 1/4" Inner Diameter x 18" Length Conduit, With Black Plas (SDC-PT-2U)
- VON DUPRIN End Cap 900981 (900981)
- COMMAND ACCESS Narrow 18" Door Loop, Aluminum Finish (CAT-NDL-18D)
- VON DUPRIN Stud 956760 (956760)
- Hager Companies Exit Device Accessories