Shop All Exit Devices
Hager Companies
Hager 4700 Series Rim Exit Device - Fire Rated
Mfr # 4701RF360000ALM
Zoro # G108445151
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # 4701RF360000ALM
- Zoro # G108445151
- UPC # 798550157182
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Description
Hager 4700 series rim exit device applications: commercial, standard duty certifications: ul/cul listed for up to three hours for a label doors, ul10c/ubc 7-2 1997 positive pressure rated, ulb10 neutral pressure rated, hex dogging feature standard on non-fire labeled doors, fire-rated devices for use with mullion available, warnock hersey listed up to 3 hours with fire related removable mullion, complies with an si a117.1 for accessible buildings and facilities door thickness: 1 3/4 stile width: 4 1/2 minimum stile width for single door applications, 4 minimum stile width required for double door applications, 5 minimum stile width required for double doors with 2 mullion fasteners: wood and machine screws, thru-bolts latchbolt: 3/4 throw, stainless steel with dead latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Wrought Concave Wall Bumper Dark Bronze Powder Coat (1270WV.613)
- EKENA MILLWORK 6"H x 5/8"P x 94 1/2"L Oslo Rope Baseboard Moulding (BBD06X01OS)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- HAGER COMPANIES Hager 4500 Series Rim Exit Device - Fire Rated (4501RF36000026D)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device (4701R0360000ALM)
- SARGENT 80 Series Exit Device Mechanical Night latch Lock provided with LFIC (removable core) 36W ET Trim L (SRG-63-8804F-ETL-32D)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-FVR531-US32D)
- VON DUPRIN Mortise Exit Devices (9975L-06-F 3 26D LHR)
- Hager Companies Exit Devices