Shop All Exit Devices
Hager Companies
Hager 4700 Series Rim Exit Device - Fire Rated
Mfr # 4701RF36000032D
Zoro # G905735448
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # 4701RF36000032D
- Zoro # G905735448
- UPC # 798550157175
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Description
Hager 4700 series rim exit device applications: commercial, standard duty certifications: ul/cul listed for up to three hours for "a" label doors, ul10c/ubc 7-2 (1997) positive pressure rated, ulb10 neutral pressure rated, hex dogging feature standard on non-fire labeled doors, fire-rated devices for use with mullion available, warnock hersey listed up to 3 hours with fire related removable mullion, complies with an si a117.1 for accessible buildings and facilities door thickness: 1 3/4" stile width: 4 1/2" minimum stile width for single door applications, 4" minimum stile width required for double door applications, 5" minimum stile width required for double doors with 2" mullion fasteners: wood and machine screws, thru-bolts latchbolt: 3/4" throw, stainless steel with dead latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF20F5LC49161DM)
- MEDECO KYBA5000A1D00 7 Pin A5000 1D Keyway Key Blank (KYBA5000A1D00)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device (4701R0360000ALM)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device - Fire Rated (4701RF360000ALM)
- HAGER COMPANIES Hager 4500 Series Rim Exit Device - Fire Rated (4501RF36000026D)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- ZORO SELECT Alarmed Exit Device, Rim Device, 48" Door (6200R-F-A-626-AL)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- VON DUPRIN 35A-L-07 3 26D LHR Exit Device (35AL-07 3 26D LHR)
- Hager Companies Exit Devices