Shop All Door Stops
Hager Companies
Hager 241f Dome Stop - Low
Mfr # 241F00000000026D
Zoro # G705658732
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # 241F00000000026D
- Zoro # G705658732
- UPC # 41359521488
- Country of Origin Taiwan, Province of China
- Category Door Stops
Description
features: dome stop - low certification: meets ansi a156.16 for l02141 base diameter: 1-11/16" (43 mm) base thickness:1/8" (3.2 mm) overall height: 1" (25 mm) materials: cast brass with grey rubber bumper finishes: us3, us4, us5, us9, us10, us10b, us15, us15a, us19, us26, us26d to be used independently or in conjunction with 246b for use when no threshold is used (door not undercut) for use with wood or concrete floors bl241f is 241f case quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 121, PK25 (ZUSAVB75121)
- KNAPE & VOGT Drawer Slide 16 In Soft Close (8450FMP 16)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duronotic with Adjustable Spring Tension, Sizes 2-5 (TC201-DU)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W, Length: 1 in (WS406/407CVX US32D)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US26 Bright Chrome (JFS13-26)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- ZORO SELECT Spring Door Stop, Steel (4JG94)
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Satin Nickel (DS3 15)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 Sat CHR Kick DR Stop (N273-557)
- Hager Companies Door Stops