Shop All Surface Hinges
Hager Companies
Bb1173 Half Surface, Five Knuckle, Ball Bearing, Standard Weight Hinge 4.5" Us26d
Mfr # 1173B0045000026D0001
Zoro # G505658758
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # 1173B0045000026D0001
- Zoro # G505658758
- Country of Origin United States
- Category Surface Hinges
Description
features two ball bearings thru-bolts and grommets for wood door applications non-rising removable pin with button tip and plug reversible beveled surface leaf for use on regular weight hollow metal or wood composite doors with hollow metal frames requiring medium frequency service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1389)
- ZORO SELECT O-Ring, EPDM, Dash 20, 7/8, 1.004, PK50 (U38869.006.0087)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EP2 24-060-BL)
- MIDWEST FASTENER 1-1/2" Steel Sliding Door Rollers 2PK (66125)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Chrome (52821BCB1)
- IVES 5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in x 4-1/2-in, 8-Wire, Satin Chrome Finish (5BB1HW 4.5X4.5 626 TW8 CON)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Antique Brass Finish Ball Tips (4545BBUS5B-1)
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16" Door Inset - Narrow Frame - Alum (SLH-57-85-CL-SD)
- KIPP Hinge W. Adj. Friction 54X56, Plastic Black, Comp:Stainless Steel, A1=17, 75, A2=17, 75, A3=27, A4=27 (K0440.56181808)
- Hager Companies Door Hinges