Shop All Surface Hinges
Hager Companies
780-210hd Heavy Duty Full Surface Hinge 83" Dba 1pk
Mfr # YS2100830DBA000001
Zoro # G705658749
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # YS2100830DBA000001
- Zoro # G705658749
- Country of Origin United States
- Category Surface Hinges
Description
Heavy duty full surface hinge - clear anodized aluminum finish - 1/32" inset hager 780 series hinge for high frequency doors or heavy, medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. 1-5/8 (41 mm) minimum frame face required plus 3/16 (5 mm) rotational clearance. Fasteners: dril-kwik screws and sex bolts. 83" length. Door reinforcement: none required. Frame reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Can be used with any door and frame material. Security molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492P)
- BEST Lever Lockset, Mechanical, Asylum (SSRLSK1)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr (RL17-SR-26-CS)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (5821NBB1)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Stainless Steel (52823SSB1)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Flat Black (52821FBB1)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- HAGER Full Surface Continuous Geared Hinge, Heavy Duty, 83-in, Satin Aluminum Clear Anodized Finish (780-057HD 83 CLR)
- PRIME-LINE Bi-fold Door Hinge Nickel Plated 2 Pack (N 7273)
- KIPP Hinge Weldable, Steel, A=120, A3=60, A4=60, B=60 (K1140.06060060)
- Hager Companies Surface Hinges