Shop All Surface Hinges
Hager Companies
780-210 Standard Duty Full Surface Hinge 83" Dba
Mfr # XS2100830DBA000001***
Zoro # G705658701
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # XS2100830DBA000001***
- Zoro # G705658701
- UPC # 41359480518
- Country of Origin United States
- Category Surface Hinges
Description
Standard duty full surface hinge - dark bronze anodized finish - 1/32" inset hager 780 series hinge for medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. Fasteners: dril-kwik screws and sex bolts. 83" length. Door reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Can be used with any door and frame material. Security molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-LH-DU)
- ZORO SELECT O-Ring, Dash 035, PTFE, 0.07 In., PK5 (1RGD3)
- CAL-ROYAL Deluxe Hinge Pin Door Stop Nylon Bushing, Residential Use, for Hinge Sizes 3-1/2 x 3-1/2 and 4 x (NHP78-15)
- KWIKSET Springlatch for Halifax / Milan 6-Way (83480-001)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- DELTANA 4 x 4 x 5/8 x SQ Hinge, Handed, Ball Bearing, Security in Brushed Stainless PR (SS44058B32DRH-S)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Polished Chrome Finish with Flat Tips (4545BBUS26F-1)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Compact Dura-Close Soft-Close Hinge W/ 2 Cleats And Press-In 8Mm Dowels. (9390-2-2C)
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Brass (822BB)
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Butt Hinge, Black (820FBB)
- EMBASSY 3-1/2 x 3-1/2 Solid Brass Hinge, Satin Nickel Finish with Urn Tips (3535BBUS15U-1)
- Hager Companies Surface Hinges