Shop All Surface Hinges
Hager Companies
780-157hd Heavy Duty Full Surface Hinge 95" Clr 1pk
Mfr # YS1570950CLR000001
Zoro # G505658642
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # YS1570950CLR000001
- Zoro # G505658642
- Country of Origin United States
- Category Surface Hinges
Description
Heavy duty full surface hinge - clear anodized aluminum finish - 1/16" inset hager 780 series hinge for high frequency doors or heavy, medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 1/32" (1 mm) minimum recommended for hinge side plus standard lockside clearance. 1-5/8 (41 mm) minimum frame face required plus 3/16 (5 mm) rotational clearance. Fasteners: dril-kwik screws and sex bolts. 95" length. Door reinforcement: none required. Frame reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Can be used with any door and frame material. Security molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- IVES Door Push Plate, Stainless Steel, 16"L x 6"W, 0.050" Proj. (8200 US32D 6X16)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC025X200)
- MASTER LOCK Hasp Hardened Zn Pltd 4-1/2In (704D)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4-1/2X4-1/2 10B 1502)
- RICHELIEU 4inch 102 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (4822NBB)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Antique Brass (81822ABB)
- DELTANA 2-1/2 x 2-1/2 Hinge; with Ball Tips; Black Finish (CH2525U19)
- HARDWARE RESOURCES Bright White 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BWH)
- NATIONAL HARDWARE 3-1/2 in. L Satin Nickel Door Hinge , 2PK (N830-437)
- Hager Companies Door Hinges