Shop All Surface Hinges
Hager Companies
780-054hd Heavy Duty Half Surface Hinge 83" Clr 1pk
Mfr # YS0540830CLR000001
Zoro # G505658734
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # YS0540830CLR000001
- Zoro # G505658734
- Country of Origin United States
- Category Surface Hinges
Description
Heavy duty half surface hinge - clear anodized aluminum finish - 1/8" inset hager 780 series hinge for high frequency doors or heavy, medium frequency doors. Material: aluminum 6063-t6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 5/32" (4 mm) minimum recommended for hinge side plus standard lockside clearance. 1-5/8 (41 mm) minimum frame face required plus 3/16 (5 mm) rotational clearance. Fasteners: dril-kwik screws and sex bolts. 83" length. Door reinforcement: none required. Frame reinforcement: none required to 200 lbs, heavier weight use 16 gauge channel. Frame leaf alignment rib for proper hinge location. Security molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 4 1/2 in H Satin Brass Spring Hinge (1RBV3)
- KEYLESSFACTORY VW HU162T Key Blade (10 PACK) (MTK-HU162T)
- ELESA Hinges, CFTX.49 PP-SH-5 (CFTX-PP)
- KWIKSET Handleset Dakota Satnkl (96870-090)
- HAGER COMPANIES 1303 Full Surface, Spring, Double Acting Hinge 6" Us26d (130300060000026D)
- MCKINNEY Electrified Hinges (TA2714 4-1/2X4-1/2 P QC4)
- SALICE 105 Blind Corner Soft Close Dowel Hinge Titanium (SAC1R6NE9AC)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot (9805DACM)
- HARDWARE RESOURCES 2-1/2" Antique Copper Fixed Pin Flat Back Non-mortise Hinge (9801AC)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Door Hinge with 1/4 in. Corner Radius - 3514-PC (3514-PC-1)
- HARDWARE RESOURCES White 3" Loose Pin Non-Mortise Hinge with 3 Slots (9806WH)
- Hager Companies Door Hinges