Hager Companies

311h Push/Pull Latch 5" US32D


product price: $410.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

features certifications: ansi a156.2 closest equivalent(bored latch - series 4000 - grade 2) push & pull levers:1-15/16 x 4-1/2 (49 mm x 114 mm) escutcheons:3-1/16 x 5 (78 mm x 127 mm) projection:2-5/8 (67 mm) bolt throw: 1/2 (13 mm) bolt diameter:3/4 (19 mm) backset: 2-3/4 (70 mm) - standard 5 (127 mm) - optional strike (tee) - standard:1-1/8 x 2-3/4 (29 mm x 70 mm) strike (asa) - standard:1-1/4 x 4-7/8 (32 mm x 124 mm) door thickness: 1-3/4 (45 mm)materials: zinc and stainless steel finishes: us26, us26d, us32, us32d notes: non-handed engraving is optional

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.