Shop All Door Holders
Hager Companies
268f Cast Floor Stop And Holder Us3
Mfr # 268F000000000300
Zoro # G305658651
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager Companies
- MFR # 268F000000000300
- Zoro # G305658651
- Country of Origin Taiwan, Province of China
- Category Door Holders
Description
features certifications: meets ansi a156.16 for l01371 base diameter: 2-1/4 (57 mm) height: 3-19/32 (91 mm) keeper:25/32 x 1-1/2 (20 mm x 38 mm) materials: cast brass with black rubber bumper finishes: us3, us10, us10b, us15, us15a, us19, us26, us26d fasteners: three (3) 10 x 1 ophws, one (1) plastic anchor, one (1) 5/16-18 lead anchor,and one (1) 5/16-18 x 2-1/2 threaded stud notes: 2-1/2 (64 mm) max door to floor clearance heavy duty - for use in high traffic areas for use on concrete floors manual holder ideal for interior and exterior applications unit functions as a stop, but can serve as a hold open when hook is manually engaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever w/Lock, Medium Duty, 19 Series (5TUN3)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0807ENPCSCS)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626 x YMS)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1114U-RH-DU)
- HAGER COMPANIES 256s Manual Wall Stop And Holder Us26d (256S00000000026D)
- YALE COMMERCIAL Rockwood Wall Stop - Concave, 2-1/2"Dia Stainless Steel (85798)
- TELL Concave Wall Bumper, 5 x 2 x 6, Satin Chrome (DT100084)
- TRANS ATLANTIC CO. 4 in. Cast Alloy Drop Down Door Holder - Duronodic Finish (GH-135-DU)
- IVES Stops Holders And Bumpers (WS445 US26D)
- ROCKWOOD 2-7/16" Convex Wall Stop Satin Chrome Finish (40026D)
- DELTANA Kickdown Holder Lifetime Brass 4" (DHK4CR003)
- Hager Companies Door Holders