Shop All Door Holders
Hager Companies
268f Cast Floor Stop And Holder Us26d
Mfr # 268F00000000026D
Zoro # G405658711
product price: $96.95
/ea
Free Shipping & Returns
$96.95
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
- Brand Hager Companies
- MFR # 268F00000000026D
- Zoro # G405658711
- Country of Origin Taiwan, Province of China
- Category Door Holders
Description
features certifications: meets ansi a156.16 for l01371 base diameter: 2-1/4 (57 mm) height: 3-19/32 (91 mm) keeper:25/32 x 1-1/2 (20 mm x 38 mm) materials: cast brass with black rubber bumper finishes: us3, us10, us10b, us15, us15a, us19, us26, us26d fasteners: three (3) 10 x 1 ophws, one (1) plastic anchor, one (1) 5/16-18 lead anchor,and one (1) 5/16-18 x 2-1/2 threaded stud notes: 2-1/2 (64 mm) max door to floor clearance heavy duty - for use in high traffic areas for use on concrete floors manual holder ideal for interior and exterior applications unit functions as a stop, but can serve as a hold open when hook is manually engaged
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
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-192BG)
- DETEX Vertical Rod Assembly, Painted (ECL-395)
- MASTER CASTER Furniture Glide, Self-Stick, Round, 3/4, PK8 (87001)
- HAGER COMPANIES 256s Manual Wall Stop And Holder Us26d (256S00000000026D)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 5"H x 1-27/64"W (IL-KDDH-5-AL)
- TRANS ATLANTIC CO. 4 in. Aluminum Zinc Alloy Door Holder (GH-135-AL)
- ILCO Ilco: PUSH DOWN DOOR HOLDER - DARK BRONZE (ILCO-IL-PDDH-DU)
- DELTANA Magnetic Door Holder 3" Black (MDH30U19)
- JR PRODUCTS JR Products 10294 Plunger Door Holder - Straight, 4-3/4" (10294)
- KABA ILCO Lever Door Holder, Cast Zinc, Brown, 5"H x 1-27/64"W (IL-KDDH-5-DU)
- Hager Companies Door Accessories