Shop All Door Holders
Hager Companies
256w Manual Wall Stop And Holder Us26d
Mfr # 256W00000000026D
Zoro # G305658767
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hager Companies
- MFR # 256W00000000026D
- Zoro # G305658767
- Country of Origin Taiwan, Province of China
- Category Door Holders
Description
features certification: meets ansi a156.16 for l01351 base diameter: 2-1/4 (57 mm) base projection: 3-3/4 (95 mm) engaged projection: 5-11/16 (145 mm) keeper:25/32 x 1-1/2 (20 mm x 38 mm) materials: cast brass with black rubber bumper finishes: us3, us10, us10b, us15, us26, us26d fasteners: one (1) 10 x 1 ophws, one (1) plastic anchor, one (1) 5/16-18 lead anchor,one (1) 5/16-18 x 2-1/2 threaded stud, and one (1) 5/16-18 x 2-1/2 combo threaded stud notes: for use on concrete walls ideal for interior and exterior applications heavy duty - for use in high traffic areas unit functions as a stop, but can serve as a hold open when hook is manually engaged ideal for use with locksets with a projection of 3 (76 mm) or less
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- AMERIMAX HOME PRODUCTS 4' WHT Gutter Cover (85320)
- SUR&R O-Ring, 15.8mm Nominal Inside dia., PK50 (HOR780)
- ZORO SELECT Hole Plug, Hole D 7/8 In, Blk, PK25 (1ELW4)
- HAGER COMPANIES 256s Manual Wall Stop And Holder Us26d (256S00000000026D)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Blister Pack Bright Chrome (MDHF25BP26)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 3-3/4"H x 1-3/4"W (473.26D)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- PATIOPLUS 3 in. Magnetic Door Holder, Antique (PA2667150)
- Hager Companies Door Stops & Holders