Hager Companies

256s Manual Wall Stop And Holder Us26d


product price: $72.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

features certification: meets ansi a156.16 for l01341 base diameter: 2-1/4 (57 mm) base projection: 3-3/4 (95 mm) engaged projection: 5-11/16 (145 mm keeper: 25/32 x 1-1/2 (20 mm x 38 mm) materials: cast brass with black rubber bumper finishes: us3, us10, us10b, us15, us26, us26d fasteners: three (3) 10 x 1 ophws and three (3) plastic anchors notes: for use on drywall ideal for interior and exterior applications heavy duty - for use in high traffic areas unit functions as a stop, but can serve as a hold open when hook is manually engaged ideal for use with locksets with a projection of 3 (76 mm) or less

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.