Shop All Door Closer Arms
Hager
Closer Arm Interior and Exterior Gold
Mfr # 5125GOL
Zoro # G3776606
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Cast Iron
- Hand Orientation Non Handed
- Standards BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 5125GOL
- Zoro # G3776606
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Gold |
Color | Gold |
Material | Cast Iron |
Hand Orientation | Non Handed |
Standards | BHMA Certified ANSI A156.4, ADA Compliant ANSI A117.1, UL/cUL, UL10C, UL10B |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 5100 |
Arm Type | Extra Heavy Duty Stop |
Description
Gold Arm 5125GOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24 BOSS O-RING (90DB-24)
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- PRIMELINE TOOLS Solid Brass, Satin Nickel, Ball Bullet Catch and Strike (Single Pack) (N 7289)
- ZERO Clear Anodized Aluminum Threshold 545A36 (545A36)
- HAGER Aluminum Arm 5203ALM (145551)
- HAGER Aluminum Arm 5908ALM (35989)
- HAGER Aluminum Arm 5303ALM (071270)
- LCN 4040XP-3077 BRASS Door Closer Arms (4040XP-3077 696)
- LCN 1460-3077SCNS AL Door Closer Arms (1460-3077SCNS 689)
- LCN Aluminum Arm 46403077 (46403077AL)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- Hager Door Closer Arms