Shop All Door Weatherstripping & Door Seals
Hager
Clear Anodized Aluminum Weatherstripping 870S36X84CLR
Mfr # 059054
Zoro # G3473786
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 059054
- Zoro # G3473786
- Country of Origin Mexico
- Category Door Weatherstripping & Door Seals
Details
Finish | Clear Anodized Aluminum |
Item | Clear Anodized Aluminum Weatherstripping |
Flange Material | Aluminum |
Description
Clear Anodized Aluminum Weatherstripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CGP-20-4-2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 Plain DR HingePin (N273-920)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEH1)
- HAGER Charcoal Weatherstripping 736S20CHAR (736S20CHAR)
- HAGER Charcoal Weatherstripping 736S260CHAR (736S260CHAR)
- HAGER Charcoal Weatherstripping 726S260CHAR (726S260CHAR)
- HAGER White Weatherstripping 726S22WHITE (726S22WHITE)
- NATIONAL GUARD Facemount Overhead Door Seal, 10 Ft (81369N-10)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.22 in (RS1029-50)
- FROST KING Tape Exp Foam Black 1Inx13Ft (EF41)
- Hager Door Bottoms, Thresholds & Seals