Shop All Door Sweeps
Hager
Clear Anodized Aluminum Bottom 740SCLR36S
Mfr # 740SCLR36S
Zoro # G3453669
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Flange Material Aluminum
- Insert Material Silicone
- Mounting Type Surface
- Product Type Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 740SCLR36S
- Zoro # G3453669
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Clear Anodized Aluminum |
Item | Clear Anodized Aluminum Bottom 740SCLR36 |
Flange Material | Aluminum |
Insert Material | Silicone |
Mounting Type | Surface |
Product Type | Bottom |
Description
Clear Anodized Aluminum Bottom 740SCLR36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horizon. (F 2588)
- ZORO SELECT O-Ring, Dash 454, Viton, 0.27 In. (U38871.025.1250)
- ZORO SELECT Full Face Silicone Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-1539)
- KABA ILCO Bottom Rail Lock, Cast Zinc, 1-7/8in (BRL-01)
- HAGER Mill Finish Aluminum Bottom 774SMIL48V (051360)
- HAGER Mill Finish Aluminum Sweep 770SMIL36B (770SMIL36B)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- Hager Door Accessories