Shop All Door Sweeps
Hager
Clear Anodized Aluminum Bottom 740SCLR36N
Mfr # 740SCLR36N
Zoro # G3453687
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Anodized Aluminum
- Flange Material Aluminum
- Insert Material Neoprene
- Mounting Type Surface
- Product Type Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hager
- MFR # 740SCLR36N
- Zoro # G3453687
- Country of Origin Mexico
- Category Door Sweeps
Details
Finish | Clear Anodized Aluminum |
Item | Clear Anodized Aluminum Bottom 740SCLR36 |
Flange Material | Aluminum |
Insert Material | Neoprene |
Mounting Type | Surface |
Product Type | Bottom |
Description
Clear Anodized Aluminum Bottom 740SCLR36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Knocker-Viewer, Victorian Rope Satin Nickel (DKV6RU15)
- MIDWEST FASTENER 19/32" x 0.054" x 1" 18-8 Stainless Steel Compression Springs 3PK (38793)
- ZORO SELECT Gasket, 6" Tube Size, Coupler Connection (DXD-66)
- AMEROCK Variable Overlay Self-Closing, Face Mount Sterling Nickel Hinge - 1 Pair (BPR7329G9)
- HAGER Mill Finish Aluminum Sweep 756SMIL48V (756SMIL48V)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- ZORO SELECT Door Sweep, 3 Ft L (2RRH6)
- NATIONAL GUARD Door Sweep, 3 Ft (2014A-3)
- RANDALL 3' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (3 FT BS-330)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 2-in Brush, 94-in. (BN91182-94)
- ZORO SELECT Door Sweep, 3 Ft L, PVC Vinyl, 1/4 In W (29520143)
- Hager Door Accessories